Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Couplers
REC53-W
Ocal, a T & B Brand Couplers
PVC CTD RDCR CPLG 1-1/2 - 1IN WHT
This item cannot be canceled or returned
Description
PVC CTD RDCR CPLG 1-1/2 - 1IN WHT
Specifications
Specifications
| Manufacturer Part Number |
REC53-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Couplers |
| Description |
PVC Coated Reducer Coupling, Large Hub Size 1-1/2 Inch/41 Metric, Small Hub Size 1 Inch/27 Metric, Iron, White |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Funnel |
| Trade Size |
1-1/2 " |
| Protection Rating |
Indoor, Outdoor |
| Composition |
Urethane |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Net Weight |
1.22 lbs |
| Gross Weight |
1.22 lbs |
REC53-W
Ocal, a T & B Brand Couplers