REC603-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REC603-G

Ocal, a T & B Brand Couplers

REC603-G

Ocal, a T & B Brand Couplers
PVC CTD RDCR CPLG 2 - 1IN GRAY
MFG Item Number
REC603-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
REC603-G
PVC CTD RDCR CPLG 2 - 1IN GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number REC603-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Couplers
Description PVC Coated Reducer Coupling, Large Hub Size 2 Inch/53 Metric, Small Hub Size 1 Inch/27 Metric, Iron, Gray
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Funnel
Trade Size 2 "
Protection Rating Indoor, Outdoor
Composition Urethane
Insulated Throat No
Hazardous Location No
Net Weight 1.75 lbs
Gross Weight 1.75 lbs