Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Fittings, REC Series
REC86
Eaton's Crouse-Hinds series Fittings, REC Series
This item cannot be canceled or returned
Description
Integral Bushings in Both Ends Funnel Shaped Interior to Guide Wires Steel or Iron Alloy Composition REC reducers are used in threaded heavy wall conduit systems. REC connects two different sizes of conduit together or is used to replace a coupling and reducer in an installation.
Specifications
Specifications
Manufacturer Part Number
REC86
Manufacturer
Eaton's Crouse-Hinds series
Product Series
REC
Family Series
Eaton's Crouse-Hinds series Fittings, REC Series
Description
FITTING
Connection Type
Male/Female
External Thread
3 NPT
Internal Thread
2 NPT
Material
Iron Alloy
Composition
Metallic
Hazardous Location
Yes
Approvals
CSA, NEC/CEC, UL
Net Weight
3.75 lbs
Gross Weight
3.75 lbs
REC86
Eaton's Crouse-Hinds series Fittings, REC Series