RECT-11406840A10100A0100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RECT-11406840A10100A0100

Control Techniques Drives

RECT-11406840A10100A0100

Control Techniques Drives
Unidrive M Modular Drive Component
MFG Item Number
RECT-11406840A10100A0100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
RECT-11406840A10100A0100
Unidrive M Modular Drive Component

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number RECT-11406840A10100A0100
Description Unidrive M Modular Drive Component Controlled Rectifier 460VAC Input 684A Output
Accessory Type Control Module
Voltage 380 V, 480 V
Net Weight 0 lbs
Gross Weight 0 lbs