RECT-14LS-AA
Tomar Electronics Visual Signaling Devices, RECT-14 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RECT-14LS-AA

Tomar Electronics Visual Signaling Devices, RECT-14 Series

RECT-14LS-AA

Tomar Electronics Visual Signaling Devices, RECT-14 Series
Amber/Amber, UltraMini LED Warning
MFG Item Number
RECT-14LS-AA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, RECT-14 Series
Item #
RECT-14LS-AA
Amber/Amber, UltraMini LED Warning

RECT-14 Series Information

The RECT‑14 dual channel, ultra high intensity, LED warning light delivers a huge impact in a small footprint. Dual channels offer independent function of up to two lamp colors with dozens of user‑selectable modes. Made of optical Lexan and hermetically sealed, this one piece, fit anywhere design makes installation a breeze. At only 4.5 inches x 1.2 inches x .7 inches, the RECT‑14 is one of the smallest warning lights on the market to meet SAE J845, SAE J595, and CAL Title 13 specifications. Its compact size makes it the perfect auxiliary light for all the hard to fit locations. Mount directly to the body, the rear view mirror, the grille, or the license plate. A complete line of brackets means you can mount this light practically anywhere.

  • Multiple flash patterns
  • 4 Ultra‑high power LEDs
  • Dual channels
  • 5 LED color options ‑ Amber, Blue, Green, Red, and White
  • Fully sealed, weather‑proof design
  • Meets SEA JB45, SEA J595, CAL Title 13
  • Full array of mounting bracket options

Specifications

Specifications
Manufacturer Part Number RECT-14LS-AA
Manufacturer Tomar Electronics
Product Series RECT-14
Family Series Tomar Electronics Visual Signaling Devices, RECT-14 Series
Description Amber/Amber, UltraMini LED Warning / Auxiliary Light 12 VDC; 4.5 IN W x 1.2 IN H x 0.70 IN D
Operation Continuous, Flashing
Voltage 12 VDC
Nominal Voltage 12 VDC
Color Amber
Lamp Type LED
Hazardous Location No
Explosion Proof No
Current Rating 0.4 A
Operating Temperature -67-149 °F
Net Weight 0.135 lbs
Gross Weight 0.19 lbs