RED-PVC-4X16-ITC-E-STOP

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RED-PVC-4X16-ITC-E-STOP Turck Wire & Cable, Cable, Bulk
MFG Item Number
RF50925

RED-PVC-4X16-ITC-E-STOP Turck Wire & Cable, Cable, Bulk

MFG Item Number
RF50925
Item Number
RED-PVC-4X16-ITC-E-STOP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
RED-PVC-4X16-ITC-E-STOP
Cable, Bulk

Series Information

Specifications

Specifications
Manufacturer Part Number RF50925
Manufacturer Turck
Family Series Turck Wire & Cable
Description Cable, Bulk
Number of Conductors 4
Number of Pairs 4
Conductor Type Stranded
Wire Size Range 16 AWG
Stranding 19
Jacket Color Red
Voltage 600 V
Temperature Rating -40-221 °F
Insulation Material PVC
Outer Diameter 0.31 "
Application Instrumentation Cable
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs