REFK1903531BK1
Hammond Manufacturing Enclosures, REFK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REFK1903531BK1

Hammond Manufacturing Enclosures, REFK Series

REFK1903531BK1

Hammond Manufacturing Enclosures, REFK Series
Rack Cabinet
MFG Item Number
REFK1903531BK1
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, REFK Series
Item #
REFK1903531BK1
Rack Cabinet

REFK Series Information

  • Finished in Either Black or Light gray rugged Textured Powder Paint
  • Tested to Nearly Double the Suggested Load rating of 1000 LBS
  • Constructed in 16 Gauge Steel Body and 10 Gauge Steel Rails
  • Manufactured in North America
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number REFK1903531BK1
Manufacturer Hammond Manufacturing
Product Series REFK
Family Series Hammond Manufacturing Enclosures, REFK Series
Description Rack Cabinet
Max Rack Units 20U
Nominal Height 40 "
Nominal Width 21 "
Nominal Depth 31 "
Net Weight 136 lbs
Gross Weight 136 lbs