Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
REHPSERIES3 Stahlin Enclosures, Hole Plug, 1.38in. - 1.50in.
MFG Item Number
REHPSERIES3
REHPSERIES3 Stahlin Enclosures, Hole Plug, 1.38in. - 1.50in.
MFG Item Number
REHPSERIES3
This item cannot be canceled or returned
Description
Hole Plug, 1.38in. - 1.50in.
Specifications
Specifications
| Manufacturer Part Number |
REHPSERIES3 |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Hole Plug, 1.38in. - 1.50in. |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 1 in and 1-1/4 in Conduit |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.1 lbs |
REHPSERIES3
Stahlin Enclosures