Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REHPSERIES8 Stahlin Enclosures, Hole Plug, 4.62in.

MFG Item Number
REHPSERIES8

REHPSERIES8 Stahlin Enclosures, Hole Plug, 4.62in.

MFG Item Number
REHPSERIES8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
REHPSERIES8
Hole Plug, 4.62in.

Series Information

Specifications

Specifications
Manufacturer Part Number REHPSERIES8
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Hole Plug, 4.62in.
Accessory Type Hole Plug
Comments Kit Configurations Suitable for 4 in Conduit
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HPSERIES8
HPSERIES8
Stahlin Enclosures, Pluggit Series