REN-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REN-400

Eaton's Bussmann series Fuses

REN-400

Eaton's Bussmann series Fuses
FUSE, 400A, 250V, TIME LAG
MFG Item Number
REN-400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
REN-400
FUSE, 400A, 250V, TIME LAG

Series Information

Specifications

Specifications
Manufacturer Part Number REN-400
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 400A, 250V, TIME LAG
Fuse Type UL Class H
Current Rating 400 A
Class H
Net Weight 0.663 lbs
Gross Weight 0.663 lbs