REN-6
Eaton's Bussmann series Fuses, REN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REN-6

Eaton's Bussmann series Fuses, REN Series

REN-6

Eaton's Bussmann series Fuses, REN Series
SUPER LAG RENEWABLE FUSE 6/250
MFG Item Number
REN-6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, REN Series
Item #
REN-6
SUPER LAG RENEWABLE FUSE 6/250

REN Series Information

  • 1~600 Amps
  • 250VAC
  • Time Lag
  • Cartridge and Center Slotted
  • UL Approvals
Designed for easy replacement. REN fuses are used in circuits of industrial and commercial structures where maximum short‑circuit currents are of a low level (below 10,000 amperes) and frequent outages dictate the economy of the renewable type fuse. These fuses are generally sized at the ampere rating of non‑inductive circuits and 300% for motor circuits.


Specifications

Specifications
Manufacturer Part Number REN-6
Manufacturer Eaton's Bussmann series
Product Series REN
Family Series Eaton's Bussmann series Fuses, REN Series
Description Eaton Bussmann series REN fuse, time lag, non current-limiting, Industrial and commercial structures, 6 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC, Standard, 10, 250 V
Fuse Type UL Class H
Current Rating 6 A
AC Voltage 250 VAC
Class H
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0.02 lbs
Gross Weight 3.1041 lbs