Series Information
| Manufacturer Part Number | RER1.25-S6-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | Panduit RER1.25-S6-X Harness Elastic Retainers with replaceable elastic band are part of the Quick-Build modular and reusable harness board system. Cable bundles are formed as individual wire are inserted into retainers and once bundles are formed, they |
| Mounting | Screw |
| Screw Size | 6 |
| Color | Black, White |
| Height | 2.86 " |
| Width | 1.18 " |
| Depth | 1.64 " |
| Material | Nylon |
| Net Weight | 0.285 lbs |
| Gross Weight | 0.41 lbs |