Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, RER125DC Series
RER125-19/14N
ebm-papst, Inc. Fans, RER125DC Series
FAN, 138MM 24VDC 65CFM BALL BEARING
MFG Item Number
RER125-19/14N
This item cannot be canceled or returned
Description
FAN, 138MM 24VDC 65CFM BALL BEARING
RER125DC Series Information
DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.
With electronic protection against reverse polarity, blocking and overloading.
Blower wheel of fiberglass reinforced plastic, with steel plate reinforced.
Air exhaust radial. Rotational direction Clockwise looking at rotor.
Electrical connection via 2 leads AWG 22, TR 64. Stripped and tinned ends.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
RER125-19/14N |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
RER125DC |
| Family Series |
ebm-papst, Inc. Fans, RER125DC Series |
| Description |
FAN, 138MM 24VDC 65CFM BALL BEARING |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Air Flow |
64.7 CFM |
| Power Consumption |
4.5 W |
| Fan Speed |
2,650 RPM |
| Nominal Height |
138 mm |
| Nominal Width |
138 mm |
| Nominal Depth |
35 mm |
| Noise Level |
47 dB |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Tachometer Output |
No |
| Bearing Type |
Ball |
| Approvals |
CSA, UL, VDE |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
RER125-19/14N
ebm-papst, Inc. Fans, RER125DC Series