RES-100

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RES-100 Eaton's Bussmann series Fuses, FUSE, 100A, 600VAC, RENEWABLE
MFG Item Number
RES-100

RES-100 Eaton's Bussmann series Fuses, FUSE, 100A, 600VAC, RENEWABLE

MFG Item Number
RES-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
RES-100
FUSE, 100A, 600VAC, RENEWABLE

Series Information

Specifications

Specifications
Manufacturer Part Number RES-100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 100A, 600VAC, RENEWABLE
Fuse Type UL Class H
Current Rating 100 A
Class H
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
RFS100
RFS100
Mersen Fuses, RFS Series
KBC-100
KBC-100
Eaton's Bussmann series Fuses, KBC Series
FLSR100.V
FLSR100.V
Littelfuse Fuses, FLSR Series