RES-150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RES-150

Eaton's Bussmann series Fuses

RES-150

Eaton's Bussmann series Fuses
FUSE, 150A, 600VAC, RENEWABLE
MFG Item Number
RES-150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
RES-150
FUSE, 150A, 600VAC, RENEWABLE

Series Information

Specifications

Specifications
Manufacturer Part Number RES-150
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 150A, 600VAC, RENEWABLE
Fuse Type UL Class H
Current Rating 150 A
Class H
Net Weight 0.473 lbs
Gross Weight 0.473 lbs
Alternatives
RFS150
RFS150
Mersen Fuses, RFS Series
KBC-150
KBC-150
Eaton's Bussmann series Fuses, KBC Series