RES-200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RES-200

Eaton's Bussmann series Fuses

RES-200

Eaton's Bussmann series Fuses
FUSE, 200A, 600VAC, RENEWABLE
MFG Item Number
RES-200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
RES-200
FUSE, 200A, 600VAC, RENEWABLE

Series Information

Specifications

Specifications
Manufacturer Part Number RES-200
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 200A, 600VAC, RENEWABLE
Fuse Type UL Class H
Current Rating 200 A
Class H
Net Weight 0.995 lbs
Gross Weight 0.995 lbs
Alternatives
RFS200
RFS200
Mersen Fuses, RFS Series
KBC-200
KBC-200
Eaton's Bussmann series Fuses, KBC Series