RES-40
Eaton's Bussmann series Fuses, RES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RES-40

Eaton's Bussmann series Fuses, RES Series

RES-40

Eaton's Bussmann series Fuses, RES Series
SUPER LAG RENEWABLE FUSE 40/600
MFG Item Number
RES-40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, RES Series
Item #
RES-40
SUPER LAG RENEWABLE FUSE 40/600

RES Series Information

  • 1~600 AMPS
  • 600VAC
  • Time Lag
  • Cartridge and Center Bolted
  • UL Approvals
Designed for easy replacement. RES fuses are used in circuits of industrial and commercial structures where maximum short circuits are of a low level (below 10,000 amperes) and frequent outages dictate the economy of the renewable type fuse. These fuses are generally sized at the ampere rating of non‑inductive circuits and 300% for motor circuits.

Specifications

Specifications
Manufacturer Part Number RES-40
Manufacturer Eaton's Bussmann series
Product Series RES
Family Series Eaton's Bussmann series Fuses, RES Series
Description Eaton Bussmann series RES fuse, time lag, non current-limiting, Industrial and commercial structures, 40 A, Class H, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 250 Vac, Standard, 10, 600 V
Fuse Type UL Class H
Current Rating 40 A
AC Voltage 600 VAC
Class H
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Net Weight 0.29 lbs
Gross Weight 0.29 lbs
Alternatives
RFS40
RFS40
Mersen Fuses, RFS Series
KBC-40
KBC-40
Eaton's Bussmann series Fuses, KBC Series