RES-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RES-8

Eaton's Bussmann series Fuses

RES-8

Eaton's Bussmann series Fuses
FUSE, 8A, 600VAC, RENEWABLE
MFG Item Number
RES-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
RES-8
FUSE, 8A, 600VAC, RENEWABLE

Series Information

Specifications

Specifications
Manufacturer Part Number RES-8
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 8A, 600VAC, RENEWABLE
Fuse Type UL Class H
Current Rating 8 A
Class H
Net Weight 0 lbs
Gross Weight 0 lbs