RES35RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RES35RE

Ohmite Rheostats, RES Series

RES35RE

Ohmite Rheostats, RES Series
RHEOSTAT, 35 OHM, 12.5 WATT, RoHS
MFG Item Number
RES35RE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rheostats, RES Series
Item #
RES35RE
RHEOSTAT, 35 OHM, 12.5 WATT, RoHS

RES Series Information

  • 12.5 Watts
  • 1K~15K Ohms
  • 305 Volts RMS
  • .25‑32 Bushing
  • Open Core
Ohmite rheostats are designed and manufactured to operate smoothly and reliably over long periods of use. All models are constructed with metal and ceramic and are coated with protective vitreous enamel or Ohmicone silicone‑ceramic.

Ohmite offers a wide range of models for most applications such as motor speed controls, light dimmers, and for equipment requiring convenient variable resistance ranges.

  • Panel Mount
  • Wirewound Composition


Specifications

Specifications
Manufacturer Part Number RES35RE
Manufacturer Ohmite
Product Series RES
Family Series Ohmite Rheostats, RES Series
Description RHEOSTAT, 35 OHM, 12.5 WATT, RoHS COMPLIANT
Resistance 35 Ohm
Tolerance % 10 %
Wattage 12.5 W
Voltage 305 V
Core Open
Diameter 0.875 "
Number of Gangs 1
Lead Type Solder
Bushing Size .25-32 "
Shaft Type Slotted
Shaft Rotation 300 °
Overall Length 1.31 "
Mounting Panel Mount
Locking No
Shaft Torque 1-6 oz "
Shaft Diameter 0.13 "
Net Weight 0.0363 lbs
Gross Weight 0.0394 lbs