Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RESISTOR05OHMSKIT
PHR Kit, 0.05 Ohm, 50pcs/PK, 9891
Item Number
RESISTOR05OHMSKIT
This item cannot be canceled or returned
Description
PHR Kit, 0.05 Ohm, 50pcs/PK, 9891
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9891 |
| Description |
PHR Kit, 0.05 Ohm, 50pcs/PK, 9891 |
| Accessory Type |
Resistor Kit |
| Voltage |
90-180 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RESISTOR05OHMSKIT
KB Electronics Drives