Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RESISTOR18OHMSKIT
PHR Kit, 0.18 Ohm, 50pcs/PK, 9889
Item Number
RESISTOR18OHMSKIT
This item cannot be canceled or returned
Description
PHR Kit, 0.18 Ohm, 50pcs/PK, 9889
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9889 |
| Description |
PHR Kit, 0.18 Ohm, 50pcs/PK, 9889 |
| Accessory Type |
Resistor Kit |
| Voltage |
90-180 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RESISTOR18OHMSKIT
KB Electronics Drives