Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RESISTOR2OHMS KB Electronics Drives, Horsepower Resistor, 2 Ohm, 9949
RESISTOR2OHMS KB Electronics Drives, Horsepower Resistor, 2 Ohm, 9949
Item Number
RESISTOR2OHMS
This item cannot be canceled or returned
Description
Horsepower Resistor, 2 Ohm, 9949
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9949 |
| Description |
Horsepower Resistor, 2 Ohm, 9949 |
| Accessory Type |
Resistor |
| Voltage |
90-180 V |
| Net Weight |
0.0135 lbs |
| Gross Weight |
0.0135 lbs |
RESISTOR2OHMS
KB Electronics Drives