Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF0305PE001 Hubbell Cordsets, LINKOSITY 3A 5W FEMALE RECEPTACLE 1ft.
MFG Item Number
RF0305PE001
RF0305PE001 Hubbell Cordsets, LINKOSITY 3A 5W FEMALE RECEPTACLE 1ft.
MFG Item Number
RF0305PE001
This item cannot be canceled or returned
Description
LINKOSITY 3A 5W FEMALE RECEPTACLE 1ft.
Specifications
Specifications
| Manufacturer Part Number |
RF0305PE001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY 3A 5W FEMALE RECEPTACLE 1ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
5 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
3 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
RF0305PE001
Hubbell Cordsets