Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF1002PE001 Hubbell Cordsets, LINKOSITY 10A 2W FEMALE RECEPTACLE
MFG Item Number
RF1002PE001
RF1002PE001 Hubbell Cordsets, LINKOSITY 10A 2W FEMALE RECEPTACLE
MFG Item Number
RF1002PE001
This item cannot be canceled or returned
Description
LINKOSITY 10A 2W FEMALE RECEPTACLE
Specifications
Specifications
| Manufacturer Part Number |
RF1002PE001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY 10A 2W FEMALE RECEPTACLE 1ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
2 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
2 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
RF1002PE001
Hubbell Cordsets