Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF1002PE010 Hubbell Cordsets, LINKOSITY FEM RCPT, 10A, 2P, 10ft., PE
MFG Item Number
RF1002PE010
RF1002PE010 Hubbell Cordsets, LINKOSITY FEM RCPT, 10A, 2P, 10ft., PE
MFG Item Number
RF1002PE010
This item cannot be canceled or returned
Description
LINKOSITY FEM RCPT, 10A, 2P, 10ft., PE
Specifications
Specifications
| Manufacturer Part Number |
RF1002PE010 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY FEM RCPT, 10A, 2P, 10ft., PE |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
2 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
2 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
RF1002PE010
Hubbell Cordsets