Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF1004PA001 Hubbell Cordsets, 10A 4W FEM. RCPT., 1ft., PA STYLE
MFG Item Number
RF1004PA001
RF1004PA001 Hubbell Cordsets, 10A 4W FEM. RCPT., 1ft., PA STYLE
MFG Item Number
RF1004PA001
This item cannot be canceled or returned
Description
10A 4W FEM. RCPT., 1ft., PA STYLE
Specifications
Specifications
| Manufacturer Part Number |
RF1004PA001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
10A 4W FEM. RCPT., 1ft., PA STYLE |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
RF1004PA001
Hubbell Cordsets