Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF1007PE010 Hubbell Cordsets, LINKOSITY FEM.RCPT. 10A, 7P, 10ft.
MFG Item Number
RF1007PE010
RF1007PE010 Hubbell Cordsets, LINKOSITY FEM.RCPT. 10A, 7P, 10ft.
MFG Item Number
RF1007PE010
This item cannot be canceled or returned
Description
LINKOSITY FEM.RCPT. 10A, 7P, 10ft.
Specifications
Specifications
| Manufacturer Part Number |
RF1007PE010 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY FEM.RCPT. 10A, 7P, 10ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (7/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
7 |
| Mounting |
Back Mount |
| Connection |
7/8-16 UN |
| Length |
3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
7 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.55 lbs |
RF1007PE010
Hubbell Cordsets