Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF1010PE005 Hubbell Cordsets, LINKOSITY FEM RECEP 10A, 10W, 5FT
MFG Item Number
RF1010PE005
RF1010PE005 Hubbell Cordsets, LINKOSITY FEM RECEP 10A, 10W, 5FT
MFG Item Number
RF1010PE005
This item cannot be canceled or returned
Description
LINKOSITY FEM RECEP 10A, 10W, 5FT
Specifications
Specifications
| Manufacturer Part Number |
RF1010PE005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY FEM RECEP 10A, 10W, 5FT |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1-1/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
10 |
| Mounting |
Back Mount |
| Connection |
1 1/8-16 UN |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
10 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
10 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
RF1010PE005
Hubbell Cordsets