Series Information
| Manufacturer Part Number | RF1010PE025 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY RECEP 10A, 10W |
| Receptacle Description | Female Receptacle |
| Connector Class | Mini (1-1/8 in) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 10 |
| Mounting | Back Mount |
| Connection | 1 1/8-16 UN |
| Length | 7.6 m |
| Mounting Threads | 1/2 NPT |
| Number of Wires | 10 |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |