Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Mechanical Support
RF11614T
Cully-Minerallac Mechanical Support
Purlin / Beam Clamp Vertical Rod to
This item cannot be canceled or returned
Description
Mechanical Support, Series
Purlin / Beam Clamp Vertical Rod to
Specifications
Specifications
| Manufacturer Part Number |
RF11614T |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Mechanical Support |
| Description |
Purlin / Beam Clamp Vertical Rod to Flange Hanger for 1/4in. Threaded Rod 1/16in.-5/32in. Flange Thickness |
| Type |
Rod Hanger |
| For Use With |
Threaded Rod |
| Mounting |
Clip-On |
| Beam Flange Thickness |
1/16-5/32 " |
| Beam Type |
Vertical Flange |
| Threaded Rod Size |
1/4-20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RF11614T
Cully-Minerallac Mechanical Support