Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF151TR Hubbell Electrical Boxes, FLOOR BOX 15A 125V SINGLE TR
RF151TR Hubbell Electrical Boxes, FLOOR BOX 15A 125V SINGLE TR
This item cannot be canceled or returned
Description
FLOOR BOX 15A 125V SINGLE TR
Specifications
Specifications
| Manufacturer Part Number |
RF151TR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
FLOOR BOX 15A 125V SINGLE TR COMPLETE BR |
| Color |
Brass |
| Approvals |
CSA, UL |
| Comments |
Floor Boxes for Wooden Floors, Single Receptacle Floor Box, Tamper Resistant Receptacle |
| Net Weight |
1.35 lbs |
| Gross Weight |
1.35 lbs |
RF151TR
Hubbell Electrical Boxes