Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RF1B23D25 Carlo Gavazzi Relays, RF1 Series, Solid State Relay, 1-P, 25A, 230V,
MFG Item Number
RF1B23D25
RF1B23D25 Carlo Gavazzi Relays, RF1 Series, Solid State Relay, 1-P, 25A, 230V,
MFG Item Number
RF1B23D25
This item cannot be canceled or returned
Description
Solid State Relay, 1-P, 25A, 230V,
Integrated overvoltage protection on output Operational ratings: up to 280 VAC, 25 AAC Opto isolation input to output 3750 VAC Control voltage: 5 VDC, 12 VDC, 24 VDC LED for control status indication The RF1 series provides a compact solid state switching solution suited for confined spaces. Long life time is ensured by the use of assembly technology that reduces stresses on the power semi‑conductors.
Specifications
Specifications
Manufacturer Part Number
RF1B23D25
Manufacturer
Carlo Gavazzi
Product Series
RF1
Family Series
Carlo Gavazzi Relays, RF1 Series
Description
Solid State Relay, 1-P, 25A, 230V, 18.0-28.8 VDC Control Voltate, Instant On Switch Mode
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
18-28.8 VDC
Input Polarity
DC
Output Voltage
24-280 VAC
Nominal Output Voltage
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
25 A
Transient Overvoltage
600 V
Termination
Quick Connect
Output Type
SCR AC Switch
Switching Type
Random/Instantaneous
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0 lbs
Gross Weight
0 lbs
RF1B23D25
Carlo Gavazzi Relays, RF1 Series