RF1V-2A2BL-D12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RF1V-2A2BL-D12

IDEC Relays, RF1V Series

RF1V-2A2BL-D12

IDEC Relays, RF1V Series
Relay Force Guided 2NO-2NC DC12V
MFG Item Number
RF1V-2A2BL-D12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RF1V Series
Item #
RF1V-2A2BL-D12
Relay Force Guided 2NO-2NC DC12V

RF1V Series Information

  • 4‑pole (2NO‑2NC, 3NO‑1NC) or 6‑pole (4NO‑2NC, 5NO‑1NC, 3NO‑3NC)
  • Built in LED Indicator
  • Finger Safe DIN Rail Mount Socker and PCB Mount Socket

Specifications

Specifications
Manufacturer Part Number RF1V-2A2BL-D12
Manufacturer IDEC
Product Series RF1V
Family Series IDEC Relays, RF1V Series
Description Relay Force Guided 2NO-2NC DC12V LED PCB Terminals
Nominal Coil Voltage 12 VDC
Contacts 2NO, 2NC
Mounting DIN Rail, PCB, Plug-In
Termination Socket
Number of Connections 10
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Tin Oxide
Current Rating 6 A
Bifurcated Contact No
Mechanical Latch No
Approvals CSA, TUV, UR
Net Weight 0.0444 lbs
Gross Weight 0.0444 lbs