RF1V-2A2BLD1-D24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RF1V-2A2BLD1-D24

IDEC Relays, RF1V Series

RF1V-2A2BLD1-D24

IDEC Relays, RF1V Series
Force Guided 2NO2NC DC24 CEMF
MFG Item Number
RF1V-2A2BLD1-D24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RF1V Series
Item #
RF1V-2A2BLD1-D24
Force Guided 2NO2NC DC24 CEMF

RF1V Series Information

  • 4‑pole (2NO‑2NC, 3NO‑1NC) or 6‑pole (4NO‑2NC, 5NO‑1NC, 3NO‑3NC)
  • Built in LED Indicator
  • Finger Safe DIN Rail Mount Socker and PCB Mount Socket

Specifications

Specifications
Manufacturer Part Number RF1V-2A2BLD1-D24
Manufacturer IDEC
Product Series RF1V
Family Series IDEC Relays, RF1V Series
Description Force Guided 2NO2NC DC24 CEMF
Nominal Coil Voltage 24 VDC
Contacts 2NO, 2NC
Mounting DIN Rail, PCB, Plug-In
Termination Socket
Number of Connections 10
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Tin Oxide
Current Rating 6 A
Bifurcated Contact No
Mechanical Latch No
Comments with Counter-Electromotive Force Diode
Approvals CSA, TUV, UR
Net Weight 0.04 lbs
Gross Weight 0.045 lbs