Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF2002PE001 Hubbell Cordsets, LINKOSITY FEM RECEPT 20A 2P, 1ft.
MFG Item Number
RF2002PE001
RF2002PE001 Hubbell Cordsets, LINKOSITY FEM RECEPT 20A 2P, 1ft.
MFG Item Number
RF2002PE001
This item cannot be canceled or returned
Description
LINKOSITY FEM RECEPT 20A 2P, 1ft.
Specifications
Specifications
| Manufacturer Part Number |
RF2002PE001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY FEM RECEPT 20A 2P, 1ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
2 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
2 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
RF2002PE001
Hubbell Cordsets