Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF2002PE005 Hubbell Cordsets, LINKOSITY 20A 2W FEMALE RECEPTACLE
MFG Item Number
RF2002PE005
RF2002PE005 Hubbell Cordsets, LINKOSITY 20A 2W FEMALE RECEPTACLE
MFG Item Number
RF2002PE005
This item cannot be canceled or returned
Description
LINKOSITY 20A 2W FEMALE RECEPTACLE
Specifications
Specifications
| Manufacturer Part Number |
RF2002PE005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY 20A 2W FEMALE RECEPTACLE 5ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
2 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
2 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
RF2002PE005
Hubbell Cordsets