Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF2003PA015 Hubbell Cordsets, LINKOSITY FEM,RCPT,20A 3W, 15FT
MFG Item Number
RF2003PA015
RF2003PA015 Hubbell Cordsets, LINKOSITY FEM,RCPT,20A 3W, 15FT
MFG Item Number
RF2003PA015
This item cannot be canceled or returned
Description
LINKOSITY FEM,RCPT,20A 3W, 15FT
Specifications
Specifications
| Manufacturer Part Number |
RF2003PA015 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY FEM,RCPT,20A 3W, 15FT |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
4.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
3 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
RF2003PA015
Hubbell Cordsets