Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Boxes
RF201R
Bryant Electric Electrical Boxes
FLOOR BOX KIT, 20A DROP-IN SGLE, BRS
This item cannot be canceled or returned
Description
FLOOR BOX KIT, 20A DROP-IN SGLE, BRS
Specifications
Specifications
| Manufacturer Part Number |
RF201R |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox Kit, Drop-In, 20A 125V, 2-Pole 3-Wire Grounding, Brass |
| Color |
Brass |
| Approvals |
CSA, UL |
| Comments |
Floor Boxes for Wooden Floors, Mounts in 2.5 " hole opening, NEMA 5-20R |
| Net Weight |
0 lbs |
| Gross Weight |
0.95 lbs |
RF201R
Bryant Electric Electrical Boxes