Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF2303PB005 Hubbell Cordsets, LINKOSITY FEM. RCPT. 20A SNIG, 3W,
MFG Item Number
RF2303PB005
RF2303PB005 Hubbell Cordsets, LINKOSITY FEM. RCPT. 20A SNIG, 3W,
MFG Item Number
RF2303PB005
This item cannot be canceled or returned
Description
LINKOSITY FEM. RCPT. 20A SNIG, 3W,
Specifications
Specifications
| Manufacturer Part Number |
RF2303PB005 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY FEM. RCPT. 20A SNIG, 3W, 5ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
1.5 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
3 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
RF2303PB005
Hubbell Cordsets