Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF2304PB001 Hubbell Cordsets, LINKOSITY, FEM RCPT, 20A SNIG 4P 1ft.
MFG Item Number
RF2304PB001
RF2304PB001 Hubbell Cordsets, LINKOSITY, FEM RCPT, 20A SNIG 4P 1ft.
MFG Item Number
RF2304PB001
This item cannot be canceled or returned
Description
LINKOSITY, FEM RCPT, 20A SNIG 4P 1ft.
Specifications
Specifications
| Manufacturer Part Number |
RF2304PB001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY, FEM RCPT, 20A SNIG 4P 1ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
RF2304PB001
Hubbell Cordsets