Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF2304PB020 Hubbell Cordsets, LINKOSITY, FEM RCPT, 20A SNIG 4P 20ft.
MFG Item Number
RF2304PB020
RF2304PB020 Hubbell Cordsets, LINKOSITY, FEM RCPT, 20A SNIG 4P 20ft.
MFG Item Number
RF2304PB020
This item cannot be canceled or returned
Description
LINKOSITY, FEM RCPT, 20A SNIG 4P 20ft.
Specifications
Specifications
| Manufacturer Part Number |
RF2304PB020 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY, FEM RCPT, 20A SNIG 4P 20ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
6 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
RF2304PB020
Hubbell Cordsets