Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF2306PB001 Hubbell Cordsets, LINKOSITY, FEM RCPT, 20A SNIG 6P 1 ft.
MFG Item Number
RF2306PB001
RF2306PB001 Hubbell Cordsets, LINKOSITY, FEM RCPT, 20A SNIG 6P 1 ft.
MFG Item Number
RF2306PB001
This item cannot be canceled or returned
Description
LINKOSITY, FEM RCPT, 20A SNIG 6P 1 ft.
Specifications
Specifications
| Manufacturer Part Number |
RF2306PB001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY, FEM RCPT, 20A SNIG 6P 1 ft. |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
6 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
6 |
| Max Voltage |
600 VAC |
| Current Rating |
20 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.35 lbs |
RF2306PB001
Hubbell Cordsets