Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | RF2S-1A1BLD1-D24 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | FORCE GUIDED PLUG IN RELAY 1NO 1 NC 24VDC |
| Coil Voltage | 24 VDC |
| Contacts | 1NO, 1NC |
| Mounting | Socket |
| Termination | Plug-In, Quick Connect |
| Enclosure | Sealed Plastic |
| Number of Connections | 8 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | Yes |
| Material | Gold Plated, Silver Nickel |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | Yes |
| Approvals | CE, CSA, UR |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |