RF2V-1A1B-D48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RF2V-1A1B-D48 IDEC Relays, RF2 Series, Force Guided PC Board relay 1NO+

MFG Item Number
RF2V-1A1B-D48

RF2V-1A1B-D48 IDEC Relays, RF2 Series, Force Guided PC Board relay 1NO+

MFG Item Number
RF2V-1A1B-D48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RF2 Series
Item #
RF2V-1A1B-D48
Force Guided PC Board relay 1NO+

RF2 Series Information

Specifications

Specifications
Manufacturer Part Number RF2V-1A1B-D48
Manufacturer IDEC
Product Series RF2
Family Series IDEC Relays, RF2 Series
Description Force Guided PC Board relay 1NO+ 1NC 48VDC
Nominal Coil Voltage 48 VDC
Contacts 1NO, 1NC
Mounting DIN Rail, PCB, Plug-In
Termination Socket
Status Indicator No
Push-to-Test No
Current Rating 6 A
Mechanical Latch No
Approvals CE, CSA, TUV
Net Weight 0 lbs
Gross Weight 0 lbs