RF2V-2C-D24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RF2V-2C-D24 IDEC Relays, RF2 Series, Force Guided PC Board relay DPDT

MFG Item Number
RF2V-2C-D24

RF2V-2C-D24 IDEC Relays, RF2 Series, Force Guided PC Board relay DPDT

MFG Item Number
RF2V-2C-D24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RF2 Series
Item #
RF2V-2C-D24
Force Guided PC Board relay DPDT

RF2 Series Information

Specifications

Specifications
Manufacturer Part Number RF2V-2C-D24
Manufacturer IDEC
Product Series RF2
Family Series IDEC Relays, RF2 Series
Description Force Guided PC Board relay DPDT 24VDC
Nominal Coil Voltage 24 VDC
Contacts DPDT
Mounting DIN Rail, PCB, Plug-In
Termination Socket
Status Indicator No
Push-to-Test No
Current Rating 6 A
Mechanical Latch No
Approvals CE, CSA, TUV
Net Weight 0 lbs
Gross Weight 0 lbs