Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RF3004PB001 Hubbell Cordsets, LINKOSITY FEM,RCPT,30A 4W, 1ft., PB
MFG Item Number
RF3004PB001
RF3004PB001 Hubbell Cordsets, LINKOSITY FEM,RCPT,30A 4W, 1ft., PB
MFG Item Number
RF3004PB001
This item cannot be canceled or returned
Description
LINKOSITY FEM,RCPT,30A 4W, 1ft., PB
Specifications
Specifications
| Manufacturer Part Number |
RF3004PB001 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
LINKOSITY FEM,RCPT,30A 4W, 1ft., PB |
| Receptacle Description |
Female Receptacle |
| Connector Class |
Mini (1 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Back Mount |
| Connection |
1-16 UN |
| Length |
0.3 m |
| Mounting Threads |
1/2 NPT |
| Number of Wires |
4 |
| Max Voltage |
600 VAC |
| Current Rating |
30 A |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.35 lbs |
RF3004PB001
Hubbell Cordsets