Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Overload Relays
RF380100
ASI-Automation Systems Interconnect Overload Relays
Thermal Overload Relay, 0.63 to 1.0
This item cannot be canceled or returned
Description
Thermal Overload Relay, 0.63 to 1.0
Specifications
Specifications
| Manufacturer Part Number |
RF380100 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Overload Relays |
| Description |
Thermal Overload Relay, 0.63 to 1.0 Amp Adjustment Range, Use With BF Series IEC Contactors |
| Type |
Thermal |
| Current Rating |
0.63-1 A |
| Poles |
3 |
| Connection Type |
Direct Mounting |
| Approvals |
CCC, cULus, EAC |
| Net Weight |
0.3525 lbs |
| Gross Weight |
0.3525 lbs |
RF380100
ASI-Automation Systems Interconnect Overload Relays