Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Overload Relays
RF380650
ASI-Automation Systems Interconnect Overload Relays
Thermal Overload Relay, 4 to 6.5
This item cannot be canceled or returned
Description
Thermal Overload Relay, 4 to 6.5
Specifications
Specifications
| Manufacturer Part Number |
RF380650 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Overload Relays |
| Description |
Thermal Overload Relay, 4 to 6.5 Amps Adjustment Range, Use With BF Series IEC Contactors |
| Type |
Thermal |
| Current Rating |
4-6.5 A |
| Poles |
3 |
| Connection Type |
Direct Mounting |
| Approvals |
CCC, cULus, EAC |
| Net Weight |
0.3525 lbs |
| Gross Weight |
0.3525 lbs |
RF380650
ASI-Automation Systems Interconnect Overload Relays