Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Boxes
RF400
Bryant Electric Electrical Boxes
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RF400 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Boxes |
| Description |
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Residential FloorBox Kit, Drop-In, PVC Cover Only |
| Composition |
Non-Metallic |
| Cover Included |
Yes |
| Color |
Gray |
| Approvals |
UL |
| Comments |
Floor Box for Concrete Floors, 4 7/8 " dia x 6.0 " deep, |
| Net Weight |
0 lbs |
| Gross Weight |
1.25 lbs |
RF400
Bryant Electric Electrical Boxes