Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
RF406BR
Bryant Electric Electrical Box Covers
CONC FLOOR BOX FLNG AND DOOR, BRASS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
CONC FLOOR BOX FLNG AND DOOR, BRASS
Specifications
Specifications
| Manufacturer Part Number |
RF406BR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Door Only forRF400, Non-Metallic, Brass |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Brass |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
2.35 lbs |
RF406BR
Bryant Electric Electrical Box Covers